- 16 oz Aerosol
- Orange
- Sprays a Sharp, Clean Edge w/o Smearing or Smudging
- Dries Quickly
- Waterproof & Weather Resistant
description
- Uses: .Cartons, corrugated boxes, fiber drums, lumber, wooden crates, steel coils, metals, paper, fabrics, plastics, plaster, stone, glass, asphalt, and concrete -- virtually any porous or nonporous surface
features
- Sprays a sharp, clean edge without smearing or smudging
- Dries quickly for permanently marked surfaces
- Waterproof and weather resistant
- Does not contain chlorinated solvents or Sara Title III ingredients
- Match Federal Standard 595 colors
- Equipped with EZ Touch™ nozzle
- Does not contain any greenhouse gas propellants
compliances
- 0
| Color | Orange |
| Recoat Time | Anytime |
| Net Fill | 12 oz |
| Gas & Oil Resistance | Film Does Not Soften |
| Origin | Stencil Inks |
| Finish | Flat, Stain |
| Container Size | 16 oz |
| Container Type | Spray, Aerosol |
| Color Group | Orange |
| Dry Time | 25 min |
| Coverage Quality | Very Good |
| Low VOC | Yes |
| Durability | Very Good |
| Weight | 1.063 LB |
| EAN or UPC | 75577931125 |
-
No Air Shipping


