- 16.75 oz Multi Purpose Spray Adhesive
description
- The multi-purpose industrial aerosol adhesive is great for bonding a variety of lightweight materials, provides high coverage and has a low soak-in factor. For long-lasting secure bonds, whether your project is simple or complex.
features
- Forms bonds, tacks instantly, dries quickly and has a controlled mist spray pattern
- Tack range: 10 to 30 seconds
- Does not contain any greenhouse gas propellants
| Cure Speed | 30 s |
| Application | Multi-Purpose |
| Container Type | Spray, Aerosol |
| Container Size | 16.75 oz |
| Color | White |
| Weight | 1.391 LB |
-
No Air Shipping


