- Lithium Grease
description
- Excellent for metal-to-metal applications.
features
- Inhibits corrosion
- Nonstaining
- No drip
- Non-melting
- Extension tube on aerosol
- Temperature range from 20 °F to 275 °F
- NSF reg. #115074, H2 rated
| Use For | Corrosion Resistant, NSF H-2, Sliding Surfaces |
| Base Oil | Mineral Oil |
| NSF | H2 |
| Appearance | Liquid |
| Lubricant Type | Multi-Purpose |
| Odor | Solvent |
| Temperature Range [Max] | 275 °F |
| NLGI No. | 2 |
| Container Size | 5 gal |
| Color | White |
| Flash Point | -1 °F |
| Contains | Lithium Soap, Petroleum |
| Container Type | Pail |
| Application | Gears, Hinges, Chain Drives |
| Temperature Range [Min] | -20 °F |
| Weight | 0.0 LB |
| EAN or UPC | 75577100057 |
-
Prop 65


