Sprayon
S1206S1219
Sprayon® Eco-Grade™ Restroom Cleaner
Item #101703470
-
Eco-Friendly -
No Air Shipping
- Sprayon® Eco-Grade™ Restroom Cleaner
- 19 oz Aerosol
- Ready to Use
applications
- Most surfaces and fixtures in restrooms, locker rooms, and shower areas
features
- Heavy-duty high alkaline cleaner/degreaser
- Safe on porcelain, aluminum, and stainless steel
- Versatile dilutions for multi-tasks
- Effective on soap scum, mildew, and water scale
- Safe daily cleaner
- Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
- Does not contain any greenhouse gas propellants
- Does not contain any ozone-depleting substances
| Odor | Citrus |
| Container Type | Aerosol |
| Container Size | 19 oz |
| Mixing Ratio | Ready to Use |
| Weight | 1.513 LB |
-
Eco-Friendly -
No Air Shipping


