Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Multi-Surface Cleaner

S1216T1232

SUPERSEDED TO SPRA_SC1216TL0, MTRL - 113421041
Item #102081296
  • Multi-Surface Cleaner
  • 32 oz Trigger Bottle
Multi-Surface Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Multi-Surface Cleaner
  • 32 oz Trigger Bottle

features

  • Ready-to-use, powerful all purpose cleaner
  • Effective on a wide variety of soils and grease
  • Recommended for all washable surfaces not harmed by water
  • Does not contain any greenhouse gas propellants

caution

  • Not specifically designed to protect against lateral blows from the front, side or rear
  • Do not mix suspension and helmet sizes
  • Use only MSA suspensions on an MSA helmet
  • Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
Container Size 32 oz
Container Type Trigger Bottle
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison