- Citrus Cleaner/Degreaser
- 1 qt Bottle
applications
- Removes soils such as oils, tar, grease, crayon, lipstick and rubber tire marks which are normally removed by high pH cleaners or dangerous solvents
features
- Natural d'Limonene degreaser
- Non-acid, non-caustic, cleaner/degreaser and deodorizer
- Unclogs drains, degreases machines, removes adhesives and gum
- Does not contain any greenhouse gas propellants
caution
- Aluminum conducts electricity
| Type of Cleaner | Degreaser |
| Container Type | Bottle |
| Type | Cleaner, Degreaser |
| Container Size | 1 qt |
| Weight | 2.5 LB |
| EAN or UPC | 75577026227 |
-
No Air Shipping


