- 12 oz Aerosol
- Cools Electrical Circuits
description
- Uses: .machinery, assembly lines, aircraft precision tooling, computers, communication instruments in hospitals, laboratories, clinics
features
- Leaves no residue
- High delivery trigger valve
- Instantly chills circuits down to -16 °F
- Exposes defective electrical parts, connections, and intermittence due to heat-induced failure
- Eliminates humming noises in electronic circuits caused by dust, dirt, and foreign particles
- Won't corrode or stain
| Dielectric Strength | Non Conductive |
| Chlorinated Solvents | No |
| Ozone Depletion Potential | No |
| VOC Content | N/A |
| Container Type | Aerosol |
| Plastic Safe | Yes |
| Type | Cleaner |
| Container Size | 12 oz |
| Application | Electrical Circuits |
| Evaporation Rate | Very Fast |
| Residue | No |
| Flash Point | Non-Conductive |
| Weight | 1.0 LB |
-
No Air Shipping


