- 20 oz Aerosol
- No Chlorinated Solvents
- Plastic Safe
description
- Uses: .Electrical contacts and terminals, precision instruments, circuit breakers, switches, relays, motors, and sensors
features
- Extension tube
- Effectively removes oil, grease, dirt, gummy residue, and other contaminants from metal and most plastics
- Dielectric strength: 45,000 V
- Flashpoint above 140 °F
- Quick, penetrating action
- Leaves no residue
- No CFCs, HCFCs, or chlorinated solvents
| Ozone Depletion Potential | No |
| Plastic Safe | Yes |
| Flash Point | 142 °F |
| Type | Contact Cleaner |
| Dielectric Strength | 45KV |
| Container Size | 20 oz |
| Evaporation Rate | Slow |
| Container Type | Aerosol |
| Application | Electrical Contacts, Switches, Terminals, Sensors, Relays |
| Chlorinated Solvents | No |
| Solvency | 37 |
| Residue | No |
| VOC Content | N/A |
| Weight | 16.0 LB |
-
No Air Shipping


