- LU620 Anti-Sieze Compound Brush Top
- 8 oz.
- Grey
applications
- Threaded fittings
- Sprockets
- Chains
- Manifold studs
- Conveyors
features
- Will not harden, separate or evaporate
- Cannot be burned off or removed by abrasion
- Resists corrosion and seizure
- Protects against galling and galvanic pitting
- Does not contain chlorinated paraffins, water, solvents or inactive fillers
- Extension tube
- Temperature range from 0 °F to 2,200 °F
- Does not contain any greenhouse gas propellants
- HFR rating: 2, 4, 0
- Not to be used with oxygen systems
- Conforms to military standard MIL-PRF-907F
| Anti-Corrosion | Excellent |
| Substrates | Metal to Metal |
| Coefficient of Friction - LFW4 | 0.92 |
| Temperature Range [Min] | 0 °F |
| Solid Lubricant | Mos(2)/Graphite |
| Base Oil | PAO & Esther |
| Thickener Type | Alumina/Silica |
| Container Type | Brush Top Bottle |
| Application | High Performance |
| Temperature Range [Max] | 2200 °F |
| Container Size | 8 oz |
| Grade | Graphite |
| Color | Grey |
| Weight | 0.6 LB |
| EAN or UPC | 75577620081 |

