- 5 gal Pail
- Non-Staining
- Penetrates, Displaces Moisture & Prevents Rust
- Leaves a Amber Film to Indentify Coverage
features
- Nonstaining, medium-weight oil formulated for long term, indoor protection
- Penetrates and displaces moisture and prevents rust
- Works up to 15 months against humidity and corrosion damage
- Leaves an amber film to identify coverage
- Contains no silicone or chlorinated solvents
- Safe to use on metals, rubber and most plastic and painted surfaces
compliances
- 0
| Container Type | Pail |
| Container Size | 5 gal |
| Color | Amber |
| Film Type | Amber Film |
| Weight | 39.0 LB |
| EAN or UPC | 75577767052 |

