Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SprayonS77755

S77755

LU 777 Outdoor Metal Protectant
Item #101557727
  • 55 gal Drum
  • Leaves a Waxy Film
  • Formulated to Stand up to the Most Severe Weather Conditions
SprayonS77755
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 55 gal Drum
  • Leaves a Waxy Film
  • Formulated to Stand up to the Most Severe Weather Conditions

description

  • A waxy, heavy-duty rust inhibitor

applications

  • Bodies and frames of machines, storage tanks and containers
  • Castings
  • Industrial parts and machines
  • Molds
  • Generators
  • Electrical equipment
  • Sheet steel
  • Threads
  • Locks

features

  • Formulated to stand up to the most severe weather conditions
  • Offers 24-month durability
  • Provides more than 1,200 hours of protection against salt spray
  • Provides a barrier that guards against humidity
  • Contains no silicone or chlorinated solvents
  • 98% usable product
  • Easily removed with mineral spirits

compliances

  • 0
Color Group Clear
Container Size 55 gal
Film Type Waxy
Color Clear
Coverage Quality Very Good
Container Type Drum
Weight 419.0 LB
EAN or UPC 75577777556
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison