Skip to content Skip to navigation menu
LU103 Rust Breaker® Penetrant

SC0103000

LU103 Rust Breaker® Penetrant
Item #112934598
  • 10 oz Aerosol Can
  • Amber Color
  • Plastic Safe
  • 205 °F Flash Point
LU103 Rust Breaker® Penetrant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • 10 oz Aerosol Can
  • Amber Color
  • Plastic Safe
  • 205 °F Flash Point

description

  • Quickly loosens rust while penetrating grease and dirt. Displaces moisture and acts as a corrosion preventative.

applications

  • Releasing rusted lugs and bolts
  • Lubricating tight fitting parts
  • General overhaul
  • Repair work
  • Food plant equipment

features

  • Quickly loosens rust
  • Penetrates grease and dirt
  • Transparent
  • Nonstaining oil
  • Displaces moisture
  • ideal for drying out electrical components
  • Resists corrosion
  • Jet-stream spray
  • Nonflammable
  • Dielectric strength: 47,400 vpm
  • NSF registered, H2 rated
Container Type Aerosol
Flash Point 205 °F
Temperature Range [Max] 450 °F
Lubricant Type Multi-Purpose
Plastic Safe Yes
Application Rusted and corroded parts, Food processing equipment
Container Size 16 oz
Net Fill 10 oz
Weight 0.75 LB
EAN or UPC 75577901036
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison