- 11 oz Aerosol Can
- Black Color
- Not Plastic Safe
features
- Penetrates pores of substrate and bonds to surface for long-lasting lubrication
- High pressure, high solids, molybdenum disulfide coating
- Withstands pressures up to 50,000 psi
- Air dries in 5 to 10 minutes
- cures in two hours at room temperature
- Maintains effectiveness under high temperatures
- Nonconductive
- Equipped with EZ Touch™ standard nozzle
- Does not contain any greenhouse gas propellants
- NSF registered, H2
| Container Type | Spray, Aerosol |
| Flash Point | <0 °F |
| Color | Black |
| Contains | Molybdenum Disulfide, Solvent |
| Container Size | 16 oz |
| Plastic Safe | No |
| Appearance | Liquid |
| Lubricant Type | Dry |
| Use For | NSF H-2, Penetrant, Sliding Surfaces |
| Temperature Range [Max] | 650 °F |
| Net Fill | 11 oz |
| Odor | Solvent |
| Weight | 0.688 LB |
| EAN or UPC | 75577902002 |
-
Prop 65


