- 12 oz Aerosol Can
- Black Color
- Not Plastic Safe
- 0 to 450 °F Temperature Range
description
- Penetrates to core of wire rope, minimizing internal friction.
applications
- Gears
- Wire rope winches
- Elevator cables
- Wire rope
- Gearboxes
- Roller chains
- Machine tools
features
- Displaces water
- Rust protection
- Penetrates pores without heating
- Will not weather away or rub off
- Extension tube
- NSF registered #131586, H2
| Application | Gears, Gear Boxes, Wire Rope, Cables, Elevator Cables, Metal Forming Presses, Wire Rope Winches, Roller Chain, Machine Tools |
| Container Size | 16 oz |
| Appearance | Liquid |
| Container Type | Spray, Aerosol |
| Contains | Graphite, Molybdenum Disulfide, Solvent |
| Temperature Range [Min] | 0 °F |
| Plastic Safe | No |
| Flash Point | <0 °F |
| Color Code | Black |
| Color | Black |
| Temperature Range [Max] | 450 °F |
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant, Sliding Surfaces, NSF H-2 |
| Odor | Solvent |
| Net Fill | 12 oz |
| Weight | 0.75 LB |
| EAN or UPC | 75577902019 |
-
Prop 65


