- 11 oz Aerosol
- Amber Color
- Plastic Safe
- -20 to 300 °F Temperature Range
applications
- Chain drives
- Forklift trucks
- Tractors
- Machinery
- Conveyors
- Bicycle chains
- Sprockets
- Chain saws
- Roller assemblies
features
- Increases chain life
- Foaming action
- Moly additive
- NSF registered, H2 rated
| Container Size | 16 oz |
| Odor | Petroleum |
| Temperature Range [Min] | -20 °F |
| Appearance | Liquid |
| Lubricant Type | Chain |
| Application | Chain Drives |
| Flash Point | <0 °F |
| Contains | Petroleum |
| Temperature Range [Max] | 300 °F |
| Net Fill | 11 oz |
| Color | Amber |
| Container Type | Spray, Aerosol |
| Use For | Penetrant, Sliding Surfaces, NSF H-2 |
| Plastic Safe | Yes |
| Weight | 1.02 LB |
| EAN or UPC | 75577902026 |
-
Prop 65


