- Dry Lubricant
applications
- Preassembly lubrication of moving parts
- Mechanisms of vending machines and parking meters
- Automotive and industrial gaskets
- Bearings
- Locks
- Springs
- Hinges
- Mating surfaces on machines
- CRTs
- Plating nonconductors
- Curing ovens
features
- Ideal where a dry lubricant is required or where petroleum products must be avoided
- Adheres with minimum pretreatment
- Effective up to 850 °F constant and 1,000 °F intermittent
- Excellent conductivity
- Dries rapidly at room temperature
- Coefficient of friction 0.123
- Does not contain any greenhouse gas propellants
- NSF registered, H2
| Plastic Safe | No |
| Temperature Range [Max] | 850 °F |
| Contains | Graphite, Tolulene |
| Flash Point | <0 °F |
| Container Type | Spray, Aerosol |
| Use For | Corrosion Resistant, Penetrant, Sliding Surfaces |
| Temperature Range [Min] | -40 °F |
| Container Size | 16 oz |
| Color | Black |
| Application Method | Aerosol |
| Appearance | Liquid |
| Application | Gaskets, Hinges, Locks, Linkages, Springs |
| Container | Inverted Spray Aerosol |
| Odor | Solvent |
| Lubricant Type | Dry |
| Net Fill | 10 oz |
| Weight | 0.625 LB |
| EAN or UPC | 75577902040 |
-
Prop 65


