| Flash Point | -20 °F |
| Flammability | flammable |
| Series | LU206 |
| VOC Content | 0.94 |
| Net Fill | 10 oz |
| Family Name | Lubricant |
| Weight | 0.83 LB |
| EAN or UPC | 75577902064 |
| Flash Point | -20 °F |
| Flammability | flammable |
| Series | LU206 |
| VOC Content | 0.94 |
| Net Fill | 10 oz |
| Family Name | Lubricant |
| Weight | 0.83 LB |
| EAN or UPC | 75577902064 |