- 16 oz Aersol
- -20° F Flash Point
- Clings to Surface
applications
- All metals
- Stainless steel
- Aluminum
- Brass
- Copper
features
- Clings to surface
- Jet-spray precision
- Extension tube
| Net Fill | 12 oz |
| Container Size | 16 oz |
| Flash Point | -20 °F |
| Container Type | Aerosol |
| Weight | 0.75 LB |
| EAN or UPC | 75577902088 |
-
No Air Shipping


