- 10 oz Aerosol Can
- Silicone Base
- -40 to 450 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
applications
- Slides
- Guide rails
- Knives
- Slicers
- Saws
- Dough mixers
- Conveyors
- Ovens
- Bottling machines
- All food and drug equipment
features
- 5% silicone formula
- Colorless
- Odorless
- Low viscosity
- Safe for styrene and urethane surfaces
- Any-position spray
- Extension tube
- Does not contain any greenhouse gas propellants
compliances
- H1 rated
- Meets FDA regulations described in Title 21 paragraph 178.3570 when no more than 1 ppm is applied
- NSF reg. #115089
| Temperature Range [Max] | 450 °F |
| Contains | Silicone |
| Odor | Odorless |
| Base Oil | Silicone |
| Application | Food Machinery |
| Container Size | 16 oz |
| Type | Wet |
| Color | Clear |
| Container Type | Spray, Aerosol |
| Temperature Range [Min] | -40 °F |
| Use For | Moisture Resistant, NSF H-1, Sliding Surfaces |
| Plastic Safe | Yes |
| Appearance | Liquid |
| Flash Point | <0 °F |
| Lubricant Type | Food Grade, Silicone |
| Net Fill | 10 oz |
| Weight | 0.625 LB |
| EAN or UPC | 75577902101 |
-
Prop 65


