Skip to content Skip to navigation menu
MR311 Dry Film Release Agent

SC0311000

MR311 Dry Film Release Agent
Item #112934628
  • 16 oz Aerosol
  • Made w/Dupont Krytox Day Film
  • Does Not Contain Silicone
MR311 Dry Film Release Agent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 16 oz Aerosol
  • Made w/Dupont Krytox Day Film
  • Does Not Contain Silicone

applications

  • Polystyrenes
  • Polypropylenes
  • Nylon
  • Rubber
  • Filament windings
  • Polyurethane
  • Epoxy potting
  • Phenolic resins

features

  • Nonsilicone mold release
  • Antistick
  • Nontransferable
  • Multiple releases per application
  • Safe for rubber, paints and metal
  • Temperature molds up to 575 °F
  • 5% PTFE
  • Does not contain any ozone-depleting substances
Weight 0.75 LB
EAN or UPC 75577903115
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison