- 16 oz Can
- Protects a Variety of Nonporous Surfaces Against Abrasion, Scratches, Moisture, Rust, & Corrosion
- Protects Against Paint Overspray
features
- Protects a variety of nonporous surfaces against abrasion, scratches, moisture, rust, and corrosion
- Resists mild acids
- Protects against paint overspray
- Works up to 150 °F
| Color Group | Silver/Aluminum |
| Gloss | Medium |
| Recoat Time | Anytime |
| Net Fill | 12 oz |
| Durability | Very Good |
| Coverage Quality | Very Good |
| Dry Time | 15 min |
| Container Type | Aerosol |
| Brand. | Sprayon |
| Container Size | 16 oz |
| Nozzle Spray Pattern | Horizontal or Vertical Fanspray |
| Gas & Oil Resistance | Film Does Not Soften |
| Color | Aluminum |
| Low VOC | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 75577903221 |
-
No Air Shipping


