- 20 oz Can
- Clear
- Throughly Penetrates Old & New Materials
- Tack-Free in 60 min
description
- Sprayon EL™ Insulating Varnish is a coating with excellent insulating properties for insulating electrical and electronic work. Excellent adhesion to metals, windings and coils. Air dries faster than most insulating materials. Protects surface against oils, moisture, acid and alkalis. Has excellent flexibility and water resistance.
features
- Meets class F requirements
- Air dries in 10 minutes
- Available in red, green and clear
- Dielectric strength varies by color
| Container Size | 20 oz |
| Class F Rated | Yes |
| Coverage Quality | Very Good |
| Net Fill | 15.25 oz |
| Low VOC | Yes |
| Color Group | Clear |
| Container Type | Aerosol |
| Gas & Oil Resistance | Film Does Not Soften |
| Dielectric Strength | 2.3 KV |
| Nozzle Spray Pattern | EZ Touch® Standard |
| Color | Clear |
| Recoat Time | Anytime |
| UL | No |
| Weight | 0.953 LB |
| EAN or UPC | 75577842148 |
-
Prop 65


