- 20 oz Can
- Red
- Penetrates Throughly & Forms a Tough, Flexible Film
- Resists Oil, Water, Acids, & Alkalis
description
- Sprayon EL™ Insulating Varnish is a coating with excellent insulating properties for insulating electrical and electronic work. Excellent adhesion to metals, windings and coils. Air dries faster than most insulating materials. Protects surface against oils, moisture, acid and alkalis. Has excellent flexibility and water resistance.
features
- Meets class F requirements
- Air dries in 10 minutes
- Available in red, green and clear
- Dielectric strength varies by color
| Gas & Oil Resistance | Film Does Not Soften |
| Net Fill | 15.25 oz |
| Container Type | Aerosol |
| Low VOC | Yes |
| Recoat Time | Anytime |
| Nozzle Spray Pattern | Conventional |
| UL | No |
| Container Size | 20 oz |
| Coverage Quality | Very Good |
| Color | Red |
| Color Group | Red |
| Class F Rated | Yes |
| Dielectric Strength | 2.1 KV |
| Weight | 0.953 LB |
| EAN or UPC | 75577842131 |
-
Prop 65


