- Layout Fluid
- 16 oz Aerosol
- Blue
- Prevents Metal Glare When Marking Dies and Templates
description
- Prevents metal glare when marking dies and templates.
features
- Fast drying
- Nonflaking
- Nonetching
- Will not peel
- Heat-resistant
- Non-corrosive
- Adheres to metal or glass
- EZ Touch® Fanspray® Nozzle
- Does not contain any greenhouse gas propellants
- Pattern making
- Tool and die
- Machining
- VOC compliant
| Container Size | 16 oz |
| Net Fill | 12 oz |
| Container Type | Aerosol |
| Color | Blue |
| Color Group | Blue |
| Weight | 0.75 LB |
| EAN or UPC | 75577906031 |
-
Prop 65


