- 20 oz Can
- Green Epoxy
- Meets Class F Requirements
- High Arc Resistance
description
- Sprayon EL™ Insulating Varnish is a coating with excellent insulating properties for insulating electrical and electronic work. Excellent adhesion to metals, windings and coils. Air dries faster than most insulating materials. Protects surface against oils, moisture, acid and alkalis. Has excellent flexibility and water resistance.
features
- Meets class F requirements
- Air dries in 10 minutes
- Available in red, green and clear
- Dielectric strength varies by color
| Container Size | 20 oz |
| Tack-Free [Nom] | 60 min |
| Recoat Time | Anytime |
| Coverage Quality | Very Good |
| Container Type | Aerosol |
| Net Fill | 15.25 oz |
| Class F Rated | Yes |
| Gas & Oil Resistance | Film Does Not Soften |
| Low VOC | Yes |
| Color Group | Green |
| Color | Green |
| Dielectric Strength | 1.9 KV |
| UL | No |
| Nozzle Spray Pattern | EZ Touch® Standard |
| Withstands Temperatures | Up to 310 °F (Class F) |
| Weight | 0.953 LB |
| EAN or UPC | 75577842155 |
-
Prop 65


