- Static Control Spray
features
- Clear film
- Neutralizes static electricity generated by friction or atmospheric conditions
- Proven effective on plastic, paper, cellophane, cloth and thread materials
- Dries instantly
- nonstaining
- Will not attract contaminants
- Can be applied to machinery or parts in process
- Does not contain any greenhouse gas propellants
- NSF reg. # 130080, P1 rated
| Color | Clear |
| Container Type | Aerosol |
| Net Fill | 11.5 oz |
| Container Size | 16 oz |
| Brand. | Sprayon |
| Type of Chemical | Anti-Static |
| Weight | 0.719 LB |
| EAN or UPC | 75577906109 |
-
Prop 65


