- 10 oz Aerosol Can
- White Mineral Oil Base
- -40 to 450 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
applications
- Machinery
- Valves
- Pistons
- Rollers
- Pumps
- Belts
- Mixers
- Conveyors
features
- Penetrates rust and corrosion
- Loosens dirt and scale
- Nonsilicone formula
- Odorless
- Tasteless
- Colorless
- Nonflammable
compliances
- NSF registered, H1 rated
| Net Fill | 10 oz |
| SAE No. | 20 |
| Container Size | 16 oz |
| Temperature Range [Min] | -40 °F |
| Fire Point | 230 °F |
| Viscosity Index | 103 |
| Application | Food Machinery |
| AGMA No. | N/A |
| Container Type | Aerosol |
| USDA/FDA | USDA H1 |
| Temperature Range [Max] | 450 °F |
| ISO Viscosity Grade | ISO-68 |
| Type | Wet |
| SAE Gear No. | 80 |
| Base Oil | White Mineral Oil |
| Flash Point | >200 °F |
| Series | 700 Non-Staining |
| Weight | 0.928 LB |
| EAN or UPC | 75577907007 |
-
No Air Shipping -
HACCP Friendly



