- 20 oz Can
- Designed for Fast, Effective Removal of Dirt, Oil, Grease, Wax & Tar
description
- Designed for fast, effective removal of dirt, oil, grease, wax and tar.
features
- Nonchlorinated
- Fast evaporating
- Leaves no residue
- High delivery spray
| Application | Brakes |
| Container Size | 20 oz |
| Type | Brake Cleaner |
| Net Fill | 14 oz |
| Container Type | Aerosol |
| Weight | 0.875 LB |
| EAN or UPC | 75577907052 |
-
Prop 65


