- Q.T.L. Dry Lube
features
- Dry, non-oily, nonstaining lubricant
- Produces an extremely low static coefficient of friction (0.02 to 0.04), making it ideal where low speeds and light loads are involved
- Dries quickly to a white, chemically inert film
- Resists most solvents
- Does not contain any greenhouse gas propellants
| Contains | PTFE, Solvent |
| Application | Hinges, Locks, Window Guides |
| Odor | Solvent |
| Net Fill | 10 oz |
| Temperature Range [Max] | 572 °F |
| Flash Point | -20 °F |
| Color | White |
| Use For | Corrosion Resistant, Mold Release, Sliding Surfaces |
| Container Size | 16 oz |
| Plastic Safe | Yes |
| Temperature Range [Min] | -40 °F |
| Appearance | Liquid |
| Lubricant Type | Dry |
| Container Type | Spray, Aerosol |
| Weight | 0.625 LB |
| EAN or UPC | 75577907083 |
-
Prop 65


