- 11 oz Can
- Wet Film
- Completely Protects Metal Surfaces From Corrosive Elements
- Safe On Plastic
features
- NSF registered, H2 rated
- Environmentally friendly
- Completely protects metal surfaces from corrosive elements
- Safe on plastics
- Formulated to ensure maximum moisture displacement
- Rust-preventative film inhibits corrosion and penetrates surface irregularities to release frozen or corroded parts
- Ultra-thin and greaseless
- Does not attract contaminants
- Extension tube
- Meets Naval Ordinance Weapons Specifications WS-14138
| Flash Point | 140 °F |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Dielectric Strength | 47 KV |
| Plastic Safe | Yes |
| Net Fill | 11 oz |
| Weight | 0.688 LB |
| EAN or UPC | 75577907113 |
-
Prop 65


