Skip to content Skip to navigation menu
WL740 Zinc-Rich Cold Galvanizing Compound

SC0740000

WL740 Zinc-Rich Cold Galvanizing Compound
Item #112934653
  • 16 oz Can
  • Provides Maximum Protection to Steel Exposed to Severe Corrosive Environments
WL740 Zinc-Rich Cold Galvanizing Compound
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 16 oz Can
  • Provides Maximum Protection to Steel Exposed to Severe Corrosive Environments

features

  • Fast-drying, high solids, high performance, epoxy-based coating
  • Provides maximum protection to steel exposed to severe corrosive environments
  • Fuses zinc to the metal substrate to protect against corrosion
  • equal to or better than hot-dipped galvanizing
  • 97% pure zinc dust
  • Excellent antisag and antisettling properties
  • May be topcoated with conventional primers or finish coats
  • Highly resistant to salt corrosion and water
  • Outstanding weld through primer
  • Also available in quart and gallon size
Weight 0.875 LB
EAN or UPC 75577907403
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison