- 20 oz Aerosol
- No Chlorinated Solvents
- Very Fast Evaporation
applications
- Electric motors
- Radar equipment
- Gears
- Brakes
- Clutches
- Generators
- Air tools
- Molds
features
- Leaves no residue
- Alternative to 1, 1, 1-Trichloroethane
- Designed for fast, effective removal of dirt, oil, grease, wax and tar on electrical equipment
- No CFCs or HCFCs
- Fast evaporating
- NSF reg. # 115068, K2 rated
| Evaporation Rate | Very Fast |
| Plastic Safe | No |
| Residue | No |
| Container Type | Aerosol |
| Flash Point | -20 °F |
| Type | Cleaner, Degreaser |
| Dielectric Strength | 16.8 KV |
| VOC Content | N/A |
| Container Size | 20 oz |
| Net Fill | 15 oz |
| Chlorinated Solvents | No |
| Ozone Depletion Potential | No |
| Weight | 0.938 LB |
| EAN or UPC | 75577907496 |
-
Prop 65


