- Citrus Cleaner Degreaser
description
- Heavy-duty, multi-purpose cleaner, adhesive and graffiti remover.
applications
- Formica
- Fiberglass
- Wood
- Ceramic
- Molds
- Aluminum
- Concrete floors
features
- Biodegradable
- Safe on most plastics, test before use
- Heavy duty
- Pleasant citrus scent
- Removes dirt, grease and oil
- NSF reg. # 127526, C1 rated
| Type | Cleaner, Degreaser |
| Ozone Depletion Potential | No |
| VOC Content | N/A |
| Container Type | Aerosol |
| Flash Point | 20 °F |
| Chlorinated Solvents | No |
| Application | Multi-Purpose |
| Container Size | 20 oz |
| Net Fill | 16 oz |
| Dielectric Strength | 40,400 V |
| Evaporation Rate | Slow |
| Weight | 1.0 LB |
| EAN or UPC | 75577907571 |
-
Prop 65


