- 16 oz Aerosol
- Leaves a Waxy Film
- Formulated to Stand up to the Most Severe Weather Conditions
applications
- Bodies and frames of machines, storage tanks and containers
- Castings
- Industrial parts and machines
- Molds
- Generators
- Electrical equipment
- Sheet steel
- Threads
- Locks
- Dies
- Gears
- Cables
features
- A waxy, heavy-duty rust inhibitor
- Formulated to stand up to the most severe weather conditions
- Provides more than 1,200 hours of protection against salt spray
- Provides a barrier that guards against humidity
- Contains no silicone or chlorinated solvents
- 98% usable product
- Easily removed with mineral spirits
- NSF reg. #127500, H2 rated
| Net Fill | 11 oz |
| Film Type | Waxy |
| Color | Clear |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Weight | 0.688 LB |
| EAN or UPC | 75577907779 |
-
No Air Shipping


