- 16 oz Aerosol
- Fast-Acting Solvent Penetrates Easily, Evaporates Quickly and Leaves no Residue
applications
- Motors
- Chains
- Relays
- Portable tools
- Cables
- Gears
- Locks
- Brakes
- Radar equipment
features
- Penetrates easily
- Evaporates quickly
- Leaves no residue
- Nonconductive
- Nonflammable
- Dielectric strength 37,000 V
- High delivery nozzle
- NSF reg. # 115070, K2 rated
includes
- Extension tube on aerosols
| Ozone Depletion Potential | No |
| Application | Motors, Chain, Cables, Gears, Locks, Brakes, Radar Equipment, Fuse Holders, Portable Tools |
| Dielectric Strength | 37,000 V |
| Net Fill | 13 oz |
| Solvency | 129 |
| Type | Degreaser |
| Container Size | 16 oz |
| Evaporation Rate | Very Fast |
| VOC Content | N/A |
| Container Type | Aerosol |
| Residue | No |
| Flash Point | N/A |
| Chlorinated Solvents | Yes |
| Weight | 0.813 LB |
| EAN or UPC | 75577908486 |
-
Prop 65


