- 20 oz Aerosol
- Use to Clean Refrigeration Coils, Coolers, A/C Condenser Coils, Freezer Engines, HVAC Units, Motors, and Machinery
features
- Heavy-duty, water-based formula
- Foaming and penetrating cleaning action
- Removes chloride buildup
- Noncorrosive
- Does not contain any greenhouse gas propellants
| Net Fill | 18 oz |
| Type of Cleaner | Water Based |
| Container Type | Aerosol |
| Container Size | 20 oz |
| Type | Cleaner |
| Flammability | Nonflammable |
| Application | HVAC Units |
| Weight | 1.4 LB |
| EAN or UPC | 75577008872 |
-
Prop 65


