- 20 oz Can
- Removes Soil, Smoke Haze, Fingerprints, Road Film, & Surface Smears
applications
- Windows
- Glass
- Mirrors
- Windshields
- Chrome
- Showcases
- Countertops
- Tile
- Vinyl upholstery
- Safety glass
features
- Removes soils, smoke haze, fingerprints, road film and surface smears
- Cleans any surface not normally harmed by water
- Will not cloud Plexiglas® or other plastic materials
- Resists streaking
- NSF Reg. # 115100, C1 rated
| Container Type | Aerosol |
| Application | Glass |
| Container Size | 20 oz |
| Net Fill | 18 oz |
| Type | Cleaner |
| Weight | 1.125 LB |
| EAN or UPC | 75577908882 |
-
Prop 65


