- 10 oz Container Size
- Aerosol Can Container Type
| Container Size | 10 oz |
| Container Type | Aerosol Can |
| Flash Point | 199.9 °F |
| Dielectric Strength | 12.5 Kv |
| VOC Content | 0.0153 |
| Weight | 1.0 LB |
| EAN or UPC | 75577003174 |
| Container Size | 10 oz |
| Container Type | Aerosol Can |
| Flash Point | 199.9 °F |
| Dielectric Strength | 12.5 Kv |
| VOC Content | 0.0153 |
| Weight | 1.0 LB |
| EAN or UPC | 75577003174 |