- 16 oz Aerosol
- No Chorinated Solvents
- Safe on Plastic
applications
- Printed circuits
- Office machines
- Relays
- Switches
- Computer systems
features
- Heavy-duty degreaser and quick-drying cleaner
- Leaves no residue
- Fast evaporating
- Ideal for sensitive equipment and precision instruments
- TF113 alternative
- Safe on most plastics
- For use on nonenergized equipment, motors, gears, brakes and air tools
- NSF reg. # 115091
- K2 rated
| Container Type | Spray, Aerosol |
| Chlorinated Solvents | No |
| Ozone Depletion Potential | No |
| Flash Point | -20 °F |
| Dielectric Strength | Non Conductive |
| Application | Sensitive Electronics, Precision Instruments |
| Plastic Safe | Yes |
| Solvency | 342 |
| Container Size | 16 oz |
| Type | Contact Cleaner |
| Net Fill | 11 oz |
| VOC Content | N/A |
| Residue | No |
| Evaporation Rate | Fast |
| Weight | 0.688 LB |
| EAN or UPC | 75577923021 |
-
Prop 65


