- 16 oz Aerosol
- Yellow
- Sprays a Sharp, Clean Edge w/o Smearing or Smudging
- Dries Quickly
- Waterproof & Weather Resistant
description
- Uses: Cartons, corrugated boxes, fiber drums, lumber, wooden crates, steel coils, metals, paper, fabrics, plastics, plaster, stone, glass, asphalt, and concrete -- virtually any porous or nonporous surface
features
- Sprays a sharp, clean edge without smearing or smudging
- Quick dry – 15 minutes
- Match Federal Standard 595 colors
- Equipped with EZ Touch™ nozzle
| Color Group | Yellow |
| Low VOC | Yes |
| Net Fill | 12 oz |
| Recoat Time | Anytime |
| Color | Yellow |
| Container Type | Spray, Aerosol |
| Dry Time | 25 min |
| Origin | Stencil Inks |
| Finish | Flat, Satin |
| Gas & Oil Resistance | Film Does Not Soften |
| Coverage Quality | Very Good |
| Durability | Very Good |
| Container Size | 16 oz |
| Weight | 0.986 LB |
| EAN or UPC | 75577931279 |
-
Prop 65


