- Internal
- .038" Tip Size
- Straight Tip
| Bore Dia. for Internal Rings [Max] | 1.023 in |
| Retaining Ring Type | Internal |
| Tip Size | 0.038 in |
| Bore Dia. for Internal Rings [Min] | 0.375 in |
| Tip | Straight |
| Trade Mark | Power Team® |
| Weight | 0.3 LB |
| Bore Dia. for Internal Rings [Max] | 1.023 in |
| Retaining Ring Type | Internal |
| Tip Size | 0.038 in |
| Bore Dia. for Internal Rings [Min] | 0.375 in |
| Tip | Straight |
| Trade Mark | Power Team® |
| Weight | 0.3 LB |