- External
- .038" Tip Size
- Straight Tip
| Tip | Straight |
| Tip Size | 0.038 in |
| Retaining Ring Type | External |
| Shaft Dia. for External Rings [Min] | 1/4 in |
| Trade Mark | Power Team® |
| Bore Dia. for Internal Rings [Min] | N/A |
| Bore Dia. for Internal Rings [Max] | N/A |
| Weight | 0.3 LB |

