- Internal
- .070" Tip Size
- Straight Tip
| Bore Dia. for Internal Rings [Max] | 1.75 in |
| Retaining Ring Type | Internal |
| Tip | Straight |
| Bore Dia. for Internal Rings [Min] | 1.062 in |
| Trade Mark | Power Team® |
| Tip Size | 0.070 in |
| Weight | 0.3 LB |
| EAN or UPC | 662536004558 |
| Bore Dia. for Internal Rings [Max] | 1.75 in |
| Retaining Ring Type | Internal |
| Tip | Straight |
| Bore Dia. for Internal Rings [Min] | 1.062 in |
| Trade Mark | Power Team® |
| Tip Size | 0.070 in |
| Weight | 0.3 LB |
| EAN or UPC | 662536004558 |