- Internal
- .090" Tip Size
- Straight Tip
| Trade Mark | Power Team® |
| Tip Size | 0.090 in |
| Retaining Ring Type | Internal |
| Tip | Straight |
| Bore Dia. for Internal Rings [Min] | 1.812 in |
| Bore Dia. for Internal Rings [Max] | 3.5 in |
| Weight | 0.6 LB |
| EAN or UPC | 662536004572 |
| Trade Mark | Power Team® |
| Tip Size | 0.090 in |
| Retaining Ring Type | Internal |
| Tip | Straight |
| Bore Dia. for Internal Rings [Min] | 1.812 in |
| Bore Dia. for Internal Rings [Max] | 3.5 in |
| Weight | 0.6 LB |
| EAN or UPC | 662536004572 |