- External
- .115" Tip Size
- Straight Tip
| Retaining Ring Type | External |
| Trade Mark | Power Team® |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip Size | 0.115 in |
| Tip | Straight |
| Shaft Dia. for External Rings [Min] | 1 1/2 in |
| Bore Dia. for Internal Rings [Min] | N/A |
| Weight | 0.6 LB |

