- 2 Ton, Reversible, 2 Jaw
applications
- Gears
- Bearings
features
- Forged steel
- Heat treated
- Rolled forcing screw threads
- Heat-treated alloy steel cross bolts
- Machined puller jaw toes
| Reach [Max] | 3.25 in |
| No. of Jaws | 2 |
| Screw Size | 3/8-24 x 4 7/8 in |
| Jaw Width | 1/2 in |
| Jaw Thickness | 1/8 in |
| Spread [Max] | 4 in |
| Threads per Inch | 24 |
| Puller Capacity | 2 tons |
| Weight | 0.8 LB |
| EAN or UPC | 662536007313 |

