- 7 Ton, Reversible, 2/3 Jaw
applications
- Gears
- Bearings
features
- Forged steel
- Heat treated
- Rolled forcing screw threads
- Heat-treated alloy steel cross bolts
- Machined puller jaw toes
| Reach [Max] | 5 in |
| Spread [Max] | 10 1/2 in |
| Screw Size | 11/16-18 x 9 in |
| Jaw Thickness | 11/32 in |
| Jaw Width | 1 in |
| Puller Capacity | 7 tons |
| Threads per Inch | 18 |
| No. of Jaws | 2/3 |
| Weight | 6.5 LB |
| EAN or UPC | 662536008228 |

