- 25 ton Capacity
- Standard
- 2 Jaw Puller
applications
- Gears
- Bearings
features
- Forged steel
- Heat treated
- Rolled forcing screw threads
- Heat-treated alloy steel cross bolts
- Machined puller jaw toes
| Puller Capacity | 25 tons |
| Jaw Thickness | 1 1/16 in |
| Spread [Max] | 16 in |
| No. of Jaws | 2 |
| Jaw Width | 1 1/2 in |
| Reach [Max] | 15.5 in |
| Screw Size | 1 1/4-12 x 16 5/8 in |
| Weight | 37.5 LB |
| EAN or UPC | 662536010566 |

