- Puller Attachment For 1/8" To 2" Bearing Diameter
description
- Designed to remove and replace bearings and other minimum-clearance parts with OTC Push-Puller® or Grip-O-Matic pullers as power units. Used where space does not permit hooking puller jaws directly on the part to be pulled.
applications
- Used as arbor press bed plates
features
- Knife-like edges fit behind the part
- Forged alloy steel
compliances
- Meets GGG-P-00781-D specifications
| Flange Hole Size | 3/8-16 |
| Between Bolts Dimension | 2.44 in |
| Spread [Min] | 1/8 in |
| Used w/Puller No. | 1024, 1025, 1026, 1027, 7392, 7393 |
| Spread [Max] | 2 in |
| Weight | 1.65 LB |
| EAN or UPC | 731413011221 |

