- Puller Attachment For 3/8" To 4 5/8" Bearing Diameter
description
- Designed to remove and replace bearings and other minimum-clearance parts with OTC Push-Puller® or Grip-O-Matic pullers as power units. Used where space does not permit hooking puller jaws directly on the part to be pulled.
applications
- Used as arbor press bed plates
features
- Knife-like edges fit behind the part
- Forged alloy steel
compliances
- Meets GGG-P-00781-D specifications
| Spread [Max] | 4 5/8 in |
| Spread [Min] | 3/8 in |
| Used w/Puller No. | 927, 1035, 1036, 1037, 1038 |
| Between Bolts Dimension | 4.38 in |
| Flange Hole Size | 5/8-18 |
| Weight | 6.0 LB |
| EAN or UPC | 662536013741 |

